Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Transport Drum, Open Head, 57.5 gal, Yellow

  • Zoro #: G7611895
  • Mfr #: 1656

$59.95

  • UN Rating Liquid: 1H2/Y100/S, 1H2/X100/S
  • Primary Drum Material: Polyethylene
  • Material Thickness: .180
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eagle #1656 Specifications

  • Zoro #: G7611895
  • Mfr #: 1656
UN Rating Liquid: 1H2/Y100/S, 1H2/X100/S Primary Drum Material: Polyethylene
Material Thickness: .180 Drum Color: Yellow
Overall Height: 36-3/8" Inside Dia.: 22-1/8"
Standards: DOT 49 CFR 173.12, UN HM-181, FDA 21 CFR 177.1520 Load Capacity: 552 lb.
For Use With: Bottles, Cans, Small Drums Drum Volume Capacity: 57.5 gal.
Outside Dia.: 22-1/2" Item: Transport Drum
Packing Group: Hazardous Material Drum Item: Transport Drum
UN Rating Solid: 1H2/Y100/S, 1H2/X100/S Weight: 23.5 lb.
Drum Head Type: Open Head Drum Lid Closure: Lever Lock Ring
Lined/Unlined: Unlined Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Transport Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 57.5 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/Y100/S, 1H2/X100/S, Packing Group Hazardous Material, Drum Color Yellow, Inside Dia. 22-1/8 In., Overall Height 36-3/8 In., Outside Dia. 22-1/2 In., Material Thickness .180, Load Capacity 552 lb., Weight 23.5 lb., For Use With Bottles, Cans, Small Drums, Standards DOT 49 CFR 173.12, UN HM-181, FDA 21 CFR 177.1520, Unlined

Reviews of Eagle #1656