KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type I Safety Can, 1 gal., Blue, 8" H, 9" OD

EAGLE| Zoro #: G0404372| Mfr #: UI-10-SB

$24.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Includes: Non Sparking Pour Spout with Flame Arrester
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404372 Mfr #: UI-10-SB
Width: 9"Includes: Non Sparking Pour Spout with Flame Arrester
Color: BlueUsed For: Kerosene
Outside Dia.: 9"Item: Type I Safety Can
Length: 9"Capacity: 1 gal.
Height: 8"Material: Galvanized Steel
Standards: FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30Country of Origin (subject to change): United States

Description

Type I Safety Can, 1 gal. Capacity, Blue, Used For Kerosene, Material Galvanized Steel, Height 8 In., Outside Dia. 9 In., Length 9 In., Width 9 In., Standards FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30, Includes Non Sparking Pour Spout with Flame Arrester

Reviews