Type I Safety Can, 1 gal., Red, 10" H, 9" OD

EAGLE| Zoro #: G1850843| Mfr #: UI-10-FS

$27.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red
Capacity: 1 gal.
Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1850843 Mfr #: UI-10-FS
Color: RedCapacity: 1 gal.
Material: Galvanized SteelStandards: FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30
Height: 10"Used For: Flammables
Item: Type I Safety CanIncludes: Polyethylene Pour Funnel
Outside Dia.: 9"Country of Origin (subject to change): United States

Description

Type I Safety Can, 1 gal. Capacity, Red, Used For Flammables, Material Galvanized Steel, Height 10 In., Outside Dia. 9 In., Standards FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30, Includes Polyethylene Pour Funnel

Reviews