KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Type I Safety Can, 1 gal, Red, 13InH

EAGLE| Zoro #: G0549342| Mfr #: 1511

$61.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8-1/2"
Item: Type I Safety Can
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0549342 Mfr #: 1511
Width: 8-1/2"Item: Type I Safety Can
Color: RedCapacity: 1 gal.
Height: 13"Length: 6"
Used For: FlammablesMaterial: Polyethylene
Standards: OSHA 29 CFR 1910.10, FMCountry of Origin (subject to change): United States

Description

Type I Safety Can, 1 gal. Capacity, Red, Used For Flammables, Material Polyethylene, Height 13 In., Length 6 In., Width 8-1/2 In., Standards OSHA 29 CFR 1910.10, FM

Reviews