PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Type I Safety Can, 1 gal., Red, 8" H, 9" OD

EAGLE| Zoro #: G1575472| Mfr #: UI-10S

$24.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedItem: Type I Safety CanMaterial: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575472 Mfr #: UI-10S
Color: RedItem: Type I Safety Can
Material: Galvanized SteelOutside Dia.: 9"
Used For: FlammablesHeight: 8"
Includes: Trigger Grip Handle, Squeeze, Flame ArrestorCapacity: 1 gal.
Standards: FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30Country of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 1 gal., Can Color Red, For Use With Liquid Flammables, Can Material Galvanized Steel, Height 8 In., Outside Dia. 9 In., DOT Approved No, Includes Hose No

Reviews