Type I Safety Can, 1 gal., Silver

EAGLE| Zoro #: G1705444| Mfr #: 1301

$93.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 8"
Item: Type I Safety Can
Includes: PTFE Gasket, Flame Arrestor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705444 Mfr #: 1301
Width: 8"Item: Type I Safety Can
Includes: PTFE Gasket, Flame ArrestorColor: Silver
Capacity: 1 gal.Height: 13"
Length: 6"Used For: Flammables
Material: Stainless SteelStandards: OSHA 29 CFR 1910.106
Country of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 1 gal., Can Color Silver, For Use With Liquid Flammables, Can Material Stainless Steel, Height 13 In., DOT Approved No, Includes Hose No, Length 6 In., Width 8 In.

Reviews