Type I Safety Can, 2 gal., Blue, 9-1/2In H

EAGLE| Zoro #: G1037312| Mfr #: UI-20-SB

$25.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Non Sparking Pour Spout with Flame ArresterColor: BlueItem: Type I Safety Can
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037312 Mfr #: UI-20-SB
Includes: Non Sparking Pour Spout with Flame ArresterColor: Blue
Item: Type I Safety CanStandards: FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30
Height: 9-1/2"Material: Galvanized Steel
Capacity: 2 gal.Used For: Kerosene
Outside Dia.: 11-1/4"Country of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 2 gal., Can Color Blue, For Use With Liquid Kerosene, Can Material Galvanized Steel, Height 9-1/2 In., Outside Dia. 11-1/4 In., DOT Approved No, Includes Hose No

Reviews