Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Type I Safety Can, 2 gal, Red

EAGLE| Zoro #: G1815274| Mfr #: UI-20-FS

$29.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Galvanized SteelCapacity: 2 gal.Outside Dia.: 11-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815274 Mfr #: UI-20-FS
Material: Galvanized SteelCapacity: 2 gal.
Outside Dia.: 11-1/4"Height: 11-1/2"
Color: RedItem: Type I Safety Can
Includes: Polyethylene Pour FunnelUsed For: Flammables
Standards: FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30Country of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 2 gal., Can Color Red, For Use With Liquid Flammables, Can Material Galvanized Steel, Height 11-1/2 In., Outside Dia. 11-1/4 In., DOT Approved No, Includes Hose No

Reviews