SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Type I Safety Can, 2 gal, Yellow, 9-1/2In H

EAGLE| Zoro #: G1711516| Mfr #: UI-20-SY

$28.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowItem: Type I Safety CanMaterial: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711516 Mfr #: UI-20-SY
Color: YellowItem: Type I Safety Can
Material: Galvanized SteelOutside Dia.: 11-1/4"
Used For: DieselHeight: 9-1/2"
Includes: Non Sparking Pour Spout with Flame ArresterCapacity: 2 gal.
Standards: FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30Country of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 2 gal., Can Color Yellow, For Use With Liquid Diesel, Can Material Galvanized Steel, Height 9-1/2 In., Outside Dia. 11-1/4 In., DOT Approved No, Includes Hose No

Reviews