Type I Safety Can, 3 gal., Red, 13In H

EAGLE| Zoro #: G1250191| Mfr #: 1537

$73.93 /ea

This item ships free. Details.Standard ground shipping.
Color: RedCapacity: 3 gal.Material: Polyethylene
Save 15%. Sign up for Z-mail.


Zoro #: G1250191 Mfr #: 1537
Color: RedCapacity: 3 gal.
Material: PolyethyleneStandards: FM
Height: 13"Used For: Flammables
Item: Type I Safety CanIncludes: Metal Fittings, Flame Arrestor
Outside Dia.: 12-1/2"Country of Origin (subject to change): United States


Type I Safety Can, Can Capacity 3 gal., Can Color Red, For Use With Liquid Flammables, Can Material Polyethylene, Height 13 In., Outside Dia. 12-1/2 In., DOT Approved No, Includes Hose No