SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Type I Safety Can, 5 gal, Blue

EAGLE| Zoro #: G1123857| Mfr #: UI-50-FSB

$31.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Type I Safety CanMaterial: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123857 Mfr #: UI-50-FSB
Color: BlueItem: Type I Safety Can
Material: Galvanized SteelOutside Dia.: 12-1/2"
Used For: KeroseneHeight: 15-1/2"
Includes: Polyethylene Pour FunnelCapacity: 5 Gal.
Standards: FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30Country of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 5 gal., Can Color Blue, For Use With Liquid Kerosene, Can Material Galvanized Steel, Height 15-1/2 In., Outside Dia. 12-1/2 In., DOT Approved No, Includes Hose No

Reviews