BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Type I Safety Can, 5 gal, Green, 13-1/2In

EAGLE| Zoro #: G1489521| Mfr #: UI-50-SG

$26.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Comfort Grip Trigger Release Handle, Non Sparking Brass Flame Arrestor, Pour SpoutColor: GreenItem: Type I Safety Can
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489521 Mfr #: UI-50-SG
Includes: Comfort Grip Trigger Release Handle, Non Sparking Brass Flame Arrestor, Pour SpoutColor: Green
Item: Type I Safety CanStandards: FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30
Height: 13-1/2"Material: Galvanized Steel
Capacity: 5 Gal.Used For: Oil
Outside Dia.: 12-1/2"Country of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 5 gal., Can Color Green, For Use With Liquid Oil, Can Material Galvanized Steel, Height 13-1/2 In., Outside Dia. 12-1/2 In., DOT Approved No, Includes Hose No

Reviews