SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Type I Safety Can, 5 gal., Red, 17In H

EAGLE| Zoro #: G2123773| Mfr #: 1543

$91.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedItem: Type I Safety CanMaterial: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123773 Mfr #: 1543
Color: RedItem: Type I Safety Can
Material: PolyethyleneOutside Dia.: 12-1/2"
Used For: FlammablesHeight: 17"
Includes: Metal Fittings, Flame ArrestorCapacity: 5 Gal.
Standards: FMCountry of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 5 gal., Can Color Red, For Use With Liquid Flammables, Can Material Polyethylene, Height 17 In., Outside Dia. 12-1/2 In., DOT Approved No, Includes Hose No

Reviews