Type I Safety Can, 5 gal, Yellow, 13.5In H

EAGLE| Zoro #: G1754697| Mfr #: UI-50-SY

$27.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Type I Safety Can
Includes: Squeeze Handle, Flame Arrestor
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1754697 Mfr #: UI-50-SY
Item: Type I Safety CanIncludes: Squeeze Handle, Flame Arrestor
Color: YellowCapacity: 5 Gal.
Outside Dia.: 12-1/2"Height: 13-1/2"
Used For: DieselMaterial: Galvanized Steel
Standards: FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30Country of Origin (subject to change): United States

Description

Type I Safety Can, 5 gal. Capacity, Yellow, Used For Diesel, Material Galvanized Steel, Height 13-1/2 In., Outside Dia. 12-1/2 In., Standards FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30, Includes Squeeze Handle, Flame Arrestor

Reviews