DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Type I Safety Can, 5 gal, Yellow

EAGLE| Zoro #: G1705042| Mfr #: UI-50-FSY

$33.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow
Capacity: 5 Gal.
Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705042 Mfr #: UI-50-FSY
Color: YellowCapacity: 5 Gal.
Material: Galvanized SteelStandards: FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA Code 30
Height: 15-1/2"Used For: Diesel
Item: Type I Safety CanIncludes: Polyethylene Pour Funnel
Outside Dia.: 12-1/2"Country of Origin (subject to change): United States

Description

Type I Safety Can, Can Capacity 5 gal., Can Color Yellow, For Use With Liquid Diesel, Can Material Galvanized Steel, Height 15-1/2 In., Outside Dia. 12-1/2 In., DOT Approved No, Includes Hose No

Reviews