Type II DOT Safety Can, Red, 15-3/4 In. H

EAGLE| Zoro #: G1978216| Mfr #: 1215

$190.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color:Material:Hose Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978216 Mfr #: 1215
Color: Material:
Hose Length: 12"Capacity:
Used For: Height: 15-3/4"
Includes: Double Lock Seam On The Bottom of The Safety Can Serves As A Rim to Protect The Can Bottom From Heavy Duty ShocksItem: Type II DOT Safety Can
Outside Dia.: 12-1/2"Hose Outside Dia.: 7/8"
Standards: FM, D.O.T., UNCountry of Origin (subject to change): United States

Description

Type II DOT Safety Can, 5 gal. Capacity, Red, Used For Flammables, Material Galvanized Steel, Height 15-3/4 In., Outside Dia. 12-1/2 In., Hose Length 12 In., Hose Outside Dia. 7/8 In., Standards FM, D.O.T., UN, Includes Double Lock Seam On The Bottom of The Safety Can Serves As A Rim to Protect The Can Bottom From Heavy Duty Shocks

Reviews