Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Type II Safety Can, Yellow, 15-7/8 In. H

EAGLE| Zoro #: G1780396| Mfr #: U2-51-SY

$70.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hose Length: 12"
Item: Type II Safety Can
Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780396 Mfr #: U2-51-SY
Hose Length: 12"Item: Type II Safety Can
Material: Used For:
Outside Dia.: 11-1/4"Height: 15-7/8"
Capacity: Standards: FM, UL, ULC, TUV
Hose Outside Dia.: 7/8"Color:
Country of Origin (subject to change): United States

Description

Type II Safety Can, 5 gal. Capacity, Yellow, Used For Diesel, Material Galvanized Steel, Height 15-7/8 In., Outside Dia. 11-1/4 In., Hose Length 12 In., Hose Outside Dia. 7/8 In., Standards FM, UL, ULC, TUV, Includes Flexible Metal Pour Spout

Reviews