Eagle Mfg
2-1/2 gal. Yellow Galvanized steel Type II Safety Can for Diesel
Mfr # U226SY
Zoro # G1764813
Free Shipping & Returns
$132.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Galvanized steel
- Standards FM, NFPA Code 30, OSHA, UL, ULC
- Can Capacity 2 1/2 gal
- Can Material Steel
Explore More Products
- EAGLE MFG 5 gal. Yellow Galvanized steel Type II Safety Can for Diesel U251SY
- EAGLE MFG 1 gal. Green Galvanized steel Type I Safety Can for Oil UI10SG
- EAGLE MFG 5 gal. Red Steel Type II Safety Can U251SX5
- EAGLE MFG 5 gal. Blue Galvanized steel Type I Safety Can for Kerosene UI50SB
- EAGLE MFG 1 gal. Green Metal Type I Safety Can for Oil UI10FSG
- EAGLE MFG Silver Steel Flexible Spout NPT FD25
- EAGLE MFG Silver Steel Flame Arrestor S37FLAME
- EAGLE MFG Eagle Manufacturing U251SY Yellow Type II Diesel Safety Can U251SY
- EAGLE MFG Silver Stainless Steel Stainless Screen S65S40
- JUSTRITE 2 gal. White Polyethylene, Polypropylene HPLC Waste Can BY12752
- JUSTRITE 2-1/2 gal. Red Steel Type II Safety Can for Flammables 7225130
- Eagle Mfg Safety Cans