Workstation Dolly, 60 In. L, 34 In. W

EAGLE| Zoro #: G1364221| Mfr #: 1629

$450.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1364221 Mfr #: 1629
Height: 6"Load Capacity: 1500 lb.
Material: Welded SteelItem: Workstation Dolly
Includes: 4" Swivel WheelsWidth: 34"
Country of Origin (subject to change): United States

Product Description

Workstation Dolly, Material Welded Steel, For Use With Mfr. No. 1626, 1628, Height 6 In., Width 34 In., 1500 lbs. Load Capacity, Includes 4 In. Swivel Wheels

Product Reviews

Save 15%. Sign up for Z-mail.