SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Freshener, Lavender Mint, Size 1 gal.

EARTH FRIENDLY PRODUCTS| Zoro #: G1204761| Mfr #: PL9836/04

$24.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case Quantity: 4Fragrance: Lavender MintGreen Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204761 Mfr #: PL9836/04
Case Quantity: 4Fragrance: Lavender Mint
Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product StandardsGreen Environmental Attribute: Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Recommended Dilution: Ready to UseItem: Air Freshener
Size: 1 gal.Container Type: jug
Country of Origin (subject to change): United States

Description

Air Freshener, Fragrance Lavender Mint, Size 1 gal., Container Type Jug, Recommended Dilution Ready to Use, Case Quantity 4

Reviews