KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cleaner Degreaser, Size 1 gal.

EARTH FRIENDLY PRODUCTS| Zoro #: G1262283| Mfr #: PL9748/04

$43.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Cleaner/Degreaser
Degreaser Item: Cleaner/Degreaser
Ready to Use/Concentrated: Concentrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1262283 Mfr #: PL9748/04
Sub-Category: Cleaner/DegreaserDegreaser Item: Cleaner/Degreaser
Ready to Use/Concentrated: ConcentratedDegreaser VOC Range: 10% to 50% / 10 to 500 g/L
Fragrance: OrangeDegreaser Container Size: 1 gal.
Degreaser Application: Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts WashingItem: Cleaner Degreaser
Green Environmental Attribute: Made From Rapidly Renewable ResourceDegreaser Container Type: Jug
Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product StandardsRecommended Dilution: 0.1
Degreaser NSF Rating: Not RatedDegreaser Solvent Base: Natural Solvent
Standards: EPA, HMIS, USDA Biobased CertifiedCountry of Origin (subject to change): United States

Description

Cleaner Degreaser, Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Cleaner Container Type Jug, Cleaner Container Size 1 gal., Cleaner Solvent Base Natural Solvent, Cleaner NSF Rating Not Rated, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500 g/L, Cleaner/Degreaser, Concentrated, Recommended Dilution 0.1, Fragrance Orange, Standards EPA, HMIS, USDA Biobased Certified

Reviews