KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

General Purpose Cleaners, Size 32 oz.

EARTH FRIENDLY PRODUCTS| Zoro #: G2379413| Mfr #: PL9707/6

$4.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type:
Item:
Fragrance:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379413 Mfr #: PL9707/6
Container Type: Item:
Fragrance: Green Environmental Attribute:
Contains: No PhosphatesRecommended Dilution:
Sub-Category: General Purpose CleanersGreen Certification or Other Recognition:
Standards: Size:
Country of Origin (subject to change): United States

Description

Stain Remover and Deodorizer, Size 32 oz., Recommended Dilution Ready to Use, Container Type Trigger Spray Bottle, Fragrance Fragrance Free, Contains No Phosphates, Standards EPA DfE Recognized

Reviews