Glass and Surface Cleaner, 32 oz.

EARTH FRIENDLY PRODUCTS| Zoro #: G0897093| Mfr #: PL9301/6

$4.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Glass and Surface Cleaner
Fragrance: Lavender
Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897093 Mfr #: PL9301/6
Item: Glass and Surface CleanerFragrance: Lavender
Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product StandardsGreen Environmental Attribute: Made From Rapidly Renewable Resource
Recommended Dilution: Ready To UseContains: 100% Sustainable
For Use On: Water Safe Shiny Surface: Windows, Mirrors, Counters, Fiberglass, AcrylicCase Quantity: 12
Size: 32 oz.Container Type: Trigger Spray Bottle
Country of Origin (subject to change): United States

Description

Glass and Surface Cleaner, 32 oz., Contains 100 Percent Sustainable, For Use On Water Safe Shiny Surface: Windows, Mirrors, Counters, Fiberglass, Acrylic, Fragrance Lavender, Container Type Trigger Spray Bottle, Recommended Dilution Ready to Use

Reviews