1 gal. Odorless High Efficiency Liquid Laundry Detergent

EARTH FRIENDLY PRODUCTS| Zoro #: G1235832| Mfr #: PL9764/04

$16.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product StandardsGreen Environmental Attribute: Made From Rapidly Renewable ResourceFragrance: odorless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235832 Mfr #: PL9764/04
Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product StandardsGreen Environmental Attribute: Made From Rapidly Renewable Resource
Fragrance: odorlessContainer Type: Jug
Size: 1 gal.Color: Clear
Item: High Efficiency Liquid Laundry DetergentCountry of Origin (subject to change): United States

Description

High Efficiency Liquid Laundry Detergent, 1 gal., Jug, Color Clear, Fragrance Odorless

Reviews