SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EARTH FRIENDLY PRODUCTS 8.5 lb. Tub Laundry Whitener

EARTH FRIENDLY PRODUCTS| Zoro #: G1704735| Mfr #: PL9892/04

$26.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: TubSize: 8.5 lb.Green Environmental Attribute: Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1704735 Mfr #: PL9892/04
Container Type: TubSize: 8.5 lb.
Green Environmental Attribute: Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866Color: White
Item: Laundry WhitenerCountry of Origin (subject to change): United States

Description

Laundry Whitener, 8.5 lb., Tub, Color White

Reviews