SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Liquid Dish Detergent , 5 gal., Grapefruit

EARTH FRIENDLY PRODUCTS| Zoro #: G1747706| Mfr #: PL9722/05

$48.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: PailGreen Environmental Attribute: Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866Contains: Neutral pH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747706 Mfr #: PL9722/05
Container Type: PailGreen Environmental Attribute: Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Contains: Neutral pHForm: Liquid
Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product StandardsFragrance: Grapefruit
Size: 5 gal.Recommended Dilution: Ready to Use
Item: Dishwashing DetergentCountry of Origin (subject to change): United States

Description

Dishwashing Detergent, Form Liquid, Size 5 gal., Container Type Pail, Fragrance Grapefruit, Contains Neutral pH, Recommended Dilution Ready to Use, Green Environmental Attribute Biobased with A Minimum 73 Percent of Total Weight of Organic Carbon As Per ASTM D6866, Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards

Reviews