Toilet Bowl Cleaner, 24 oz., Cedar

EARTH FRIENDLY PRODUCTS| Zoro #: G1855725| Mfr #: PL9703/6

$3.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855725 Mfr #: PL9703/6
Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product StandardsGreen Environmental Attribute: Made from Rapidly Renewable Resource
Item: Toilet Bowl CleanerFragrance: Cedar
Recommended Dilution: Ready To UseContainer Type: Bottle
Standards: EPA DFE RecognizedSize: 24 oz.
Country of Origin (subject to change): United States

Product Description

Toilet Bowl Cleaner, Size 24 oz., Container Type Bottle, Fragrance Cedar, Recommended Dilution Ready To Use, Standards EPA DFE Recognized

Product Reviews

Save 15%. Sign up for Z-mail.