Carry-Out Container, 9" W, White, PK150

EARTHCHOICE| Zoro #: G2417886| Mfr #: YMCH-0901

$75.14 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417886 Mfr #: YMCH-0901
Container Lid: Included, HingedMax. Temp.: 250 Degrees F
Item: Carry-Out Food ContainerHeight: 3-1/2"
Disposable Foodware Shape: SquareBasic Foodware Material: Paper
Color: WhiteDepth: 9"
Secondary Foodware Material: Molded FiberNumber of Compartments: 1
Width: 9"Country of Origin (subject to change): United States

Product Description

Carry-Out Container, Hinged Lid, Number of Compartments 1, Width 9, Depth 9, Height 3 1/2, Color White, Material Molded Fiber, Max. Temp. 250 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.