KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

80 lb. Capacity ATV Spreader

EARTHWAY| Zoro #: G1996391| Mfr #: M20

$199.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame: 5/8" Tube Steel
Capacity: 80 lb.
For Use With: Fertilizer, Grass Seed, Pelletized Lime, and Field Cover (No Ice Melting Compounds)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1996391 Mfr #: M20
Frame: 5/8" Tube SteelCapacity: 80 lb.
For Use With: Fertilizer, Grass Seed, Pelletized Lime, and Field Cover (No Ice Melting Compounds)Drop Type: 3 Hole
Powered By: 12V ElectricSpread Width: 10 to 12 ft.
Item: ATV SpreaderFlow Control: Electric
Country of Origin (subject to change): United States

Description

ATV Spreader, Capacity 80 lb., Drop Type 3 Hole, Flow Control Electric, Spread Width 10 to 12 ft., Powered By 12V Electric, Frame 5/8 In. Tube Steel, For Use With Fertilizer, Grass Seed, Pelletized Lime, and Field Cover (No Ice Melting Compounds)

Reviews