20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

100 lb. Capacity Broadcast Spreader

EARTHWAY| Zoro #: G0476761| Mfr #: 2170

$189.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0476761 Mfr #: 2170
Features: Corrosion Resistant Shutoff, Ergonomic Handle, On/Off Flow Control Handle, and Calibrated Flow Rate Control PlateFor Use With: Grass Seed, Fertilizer, Ice Melt and Salt
Item: Broadcast SpreaderCapacity: 100 lb.
Flow Control: RodHandle: Adjustable T-Bar
Frame: SteelDrop Type: 3 Hole
Wheel Type: PneumaticIncludes: Hopper Debris Screen
Hopper Material: PolyethyleneAxle Type: Stainless Steel
Spread Width: 12 to 14 ft.Wheel Dia.: 13"
Wheel Width: 4"Country of Origin (subject to change): United States

Product Description

Broadcast Spreader, Capacity 100 lb., Handle Adjustable T-Bar, Drop Type 3 Hole, Flow Control Rod, Includes Hopper Debris Screen, For Use With Grass Seed, Fertilizer, Ice Melt and Salt, Spread Width 12 to 14 ft., Frame Steel, Hopper Material Polyethylene, Wheel Type Pneumatic, Wheel Dia. 13 In., Wheel Width 4 In., Axle Type Stainless Steel, Features Corrosion Resistant Shutoff, Ergonomic Handle, On/Off Flow Control Handle, and Calibrated Flow Rate Control Plate

Product Reviews

Save 15%. Sign up for Z-mail.