65 lb. Capacity Broadcast Spreader

EARTHWAY| Zoro #: G2463684| Mfr #: 2030PDP

$215.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2463684 Mfr #: 2030PDP
Features: Cable LinkageFor Use With: Grass Seed, Fertilizer, and Salt
Item: Broadcast SpreaderCapacity: 65 lb.
Flow Control: CableHandle: Loop
Frame: SteelDrop Type: 3 Hole
Wheel Type: PneumaticIncludes: Hopper Cover and Deflector
Hopper Material: PolypropyleneAxle Type: Steel
Spread Width: 12 ft.Wheel Dia.: 9''
Wheel Width: 3-1/2"Country of Origin (subject to change): United States

Product Description

Broadcast Spreader, Capacity 65 lb., Handle Loop, Drop Type 3 Hole, Flow Control Cable, Includes Hopper Cover and Deflector, For Use With Grass Seed, Fertilizer, and Salt, Spread Width 12 ft., Frame Steel, Hopper Material Polypropylene, Wheel Type Pneumatic, Wheel Dia. 9'', Wheel Width 3-1/2 In., Axle Type Steel, Features Cable Linkage

Product Reviews

Save 15%. Sign up for Z-mail.