65 lb. Capacity Broadcast Spreader

EARTHWAY| Zoro #: G2294092| Mfr #: 2030PP

$100.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Axle Type: Steel
Item: Broadcast Spreader
Drop Type: 3 Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2294092 Mfr #: 2030PP
Axle Type: SteelItem: Broadcast Spreader
Drop Type: 3 HoleHandle: Loop
Capacity: 65 lb.For Use With: Grass Seed, Fertilizer, and Ice Melt
Wheel Type: PneumaticWheel Width: 3-1/2"
Spread Width: 12 ft.Frame: Steel
Flow Control: CableFeatures: Cable Linkage
Hopper Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Broadcast Spreader, Capacity 65 lb., Handle Loop, Drop Type 3 Hole, Flow Control Cable, For Use With Grass Seed, Fertilizer, and Ice Melt, Spread Width 12 ft., Frame Steel, Hopper Material Polypropylene, Wheel Type Pneumatic, Wheel Dia. 9'', Wheel Width 3-1/2 In., Axle Type Steel, Features Cable Linkage

Reviews