DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

65 lb. Capacity Broadcast Spreader

EARTHWAY| Zoro #: G0857245| Mfr #: 2040PI

$119.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Solid Linkage Control
For Use With: Salt and Rock Salt
Capacity: 65 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857245 Mfr #: 2040PI
Features: Solid Linkage ControlFor Use With: Salt and Rock Salt
Capacity: 65 lb.Wheel Dia.: 9"
Frame: SteelWheel Width: 3-1/2"
Axle Type: SteelSpread Width: 12 ft.
Flow Control: RodWheel Type: Pneumatic
Hopper Material: PolypropyleneHandle: Loop
Item: Broadcast SpreaderDrop Type: High Output
Country of Origin (subject to change): United States

Description

Broadcast Spreader, Capacity 65 lb., Handle Loop, Drop Type High Output, Flow Control Rod, For Use With Salt and Rock Salt, Spread Width 12 ft., Frame Steel, Hopper Material Polypropylene, Wheel Type Pneumatic, Wheel Dia. 9 In., Wheel Width 3-1/2 In., Axle Type Steel, Features Solid Linkage Control

Reviews