STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

65 lb. Capacity Broadcast Spreader

EARTHWAY| Zoro #: G2248687| Mfr #: 2030S

$45.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame: Steel
Capacity: 65 lb.
Drop Type: 3 Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248687 Mfr #: 2030S
Frame: SteelCapacity: 65 lb.
Drop Type: 3 HoleWheel Width: 1-1/2"
Item: Broadcast SpreaderFeatures: Cable Linkage
Spread Width: 12 ft.Hopper Material: Polypropylene
Wheel Type: PolyFor Use With: Grass Seed, Fertilizer, and Salt
Axle Type: SteelWheel Dia.: 8"
Handle: LoopFlow Control: Cable
Country of Origin (subject to change): United States

Description

Broadcast Spreader, Capacity 65 lb., Handle Loop, Drop Type 3 Hole, Flow Control Cable, For Use With Grass Seed, Fertilizer, and Salt, Spread Width 12 ft., Frame Steel, Hopper Material Polypropylene, Wheel Type Poly, Wheel Dia. 8 In., Wheel Width 1-1/2 In., Axle Type Steel, Features Cable Linkage

Reviews