KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

25 lb. Capacity Handheld Broadcast Spreader

EARTHWAY| Zoro #: G1343675| Mfr #: 2750

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 25 lb.
Includes: Adjustable Shoulder Strap
For Use With: Grass Seed, Feed, Fertilizer, Ice Melt, Sand and Other Fine Granular Materials
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343675 Mfr #: 2750
Capacity: 25 lb.Includes: Adjustable Shoulder Strap
For Use With: Grass Seed, Feed, Fertilizer, Ice Melt, Sand and Other Fine Granular MaterialsDrop Type: 1 Hole
Handle: Hand CrankFeatures: Waterproof Zippered Nylon Bag Hopper, Adjustable Shoulder Strap, Contoured Molded Base, Rocking Agitator, Spring-Loaded Shutoff
Spread Width: 8 to 16 ft.Hopper Material: Nylon
Item: Handheld Broadcast SpreaderCountry of Origin (subject to change): United States

Description

Handheld Broadcast Spreader, Capacity 25 lb., Drop Type 1 Hole, For Use With Grass Seed, Feed, Fertilizer, Ice Melt, Sand and Other Fine Granular Materials, Spread Width 8 to 16 ft., Handle Hand Crank, Hopper Material Nylon, Features Waterproof Zippered Nylon Bag Hopper, Adjustable Shoulder Strap, Contoured Molded Base, Rocking Agitator, Spring-Loaded Shutoff, Includes Adjustable Shoulder Strap

Reviews