KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Salt Deflector for Broadcast Spreader

EARTHWAY| Zoro #: G2239377| Mfr #: 60200

$72.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Material: Steel
Item: Salt Deflector
Includes: 3 Fold Up Plates
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239377 Mfr #: 60200
Frame Material: SteelItem: Salt Deflector
Includes: 3 Fold Up PlatesCover Material: Plastic
For Use With: Mfr. No. 2030S, 2030PiPGR, 2030PP, 2030PDP, 2040PICountry of Origin (subject to change): United States

Description

Deflector Kit, Type Attachment, Stainless Steel Frame, Fits G2248687, 3EYF9, G2294092, and G2463684

Reviews