Eastman
Eastman 4000496 39 in. Ventless Thermocouple
- Zoro #: G203896780
- Mfr #: 4000496

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.40
Eastman #4000496 Specifications
- Zoro #: G203896780
- Mfr #: 4000496
- Country of Origin (subject to change): Unknown
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. SpecificationsProduct Type: ThermocoupleLength: 39 in.Material: CopperWeight: 0.16 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Eastman #4000496
Explore more
- TEMPCO Thermocouple Probe, Type J, Length 18 In MTA01332
- WAHL Immersion Temperature Probe, RTD, 6 In L DST501A22106X
- TEMPCO Thermocouple Probe, Type J TCP10223
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath RTD00702
- TEMPCO Thermocouple Probe, Type K, 18" L MTA00805
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG 36GK95
- TEMPCO Thermocouple Probe, Type J, Length 3 ft. TTW00178
- DAYTON Thermocouple Probe, Type K, 18in L, 19 AWG 36GK99
- Eastman Thermocouples Assemblies