Oven and Grill Cleaner, RTU, 24 oz., PK6

EASY OFF| Zoro #: G0961256| Mfr #: RAC04250

$44.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Recommended Dilution: Ready to Use
Size: 24 oz.
Item: Oven and Grill Cleaner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961256 Mfr #: RAC04250
Recommended Dilution: Ready to UseSize: 24 oz.
Item: Oven and Grill CleanerNet Weight: 11.6 oz.
Fragrance: Fragrance FreeColor: White
For Use On: Ovens, Barbeque Grills, BroilersCase Quantity: 6
Container Type: Aerosol canCountry of Origin (subject to change): United States

Description

Oven and Grill Cleaner, For Use On Ovens, Barbeque Grills, Broilers, Size 24 oz., Net Weight 11.6 oz., Fragrance Fragrance Free, Container Type Aerosol Can, Color White, Recommended Dilution Ready To Use, Package Quantity 6

Restrictions and Compliance

*3: Hazardous material

Reviews