Easy-Off
Stainless Steel Cleaner and Polish
- Zoro #: G4182188
- Mfr #: 62338-76461
Tap to zoom
Hover or click to zoom
$7.67
- Fragrance: Neutral
- Recommended Dilution: Ready to Use
- Cleaner Form: Liquid
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.67
Easy-Off #62338-76461 Specifications
- Zoro #: G4182188
- Mfr #: 62338-76461
- Fragrance: Neutral
- Recommended Dilution: Ready to Use
- Cleaner Form: Liquid
- Size: 17 oz.
- Form: Liquid
- RTU Yield per Container: 17 oz.
- Container Type: Aerosol can
- Flash Point: Flammable
- Item: Stainless Steel Cleaner and Polish
- For Use On: Metal, Stainless Steel
- Contains: Mineral Oil-Based
- Sub-Category: Metal and Polish
- Surfaces for Use On: Stainless Steel
- pH Level: 11
- Container Size: 17 oz
- pH Value: Alkaline
- Product Grouping: Metal Cleaner and Polish
- Country of Origin (subject to change): United States
Description
Chemicals For Use On Air, Hard Nonporous Surfaces, Fragrance Neutral, Recommended Dilution Ready to Use, Contains Mineral Oil-Based, Flash Point Flammable, Case Quantity 1, Stainless Steel Cleaner and Polish
Reviews of Easy-Off #62338-76461
Explore more
- 3M Stainless Steel Cleaner & Polish, Lime Scent, Spray, 10oz Aerosol 59158
- 3M Stainless Steel Cleaner And Polish, 21 Oz Aerosol 48011-14002
- Goo Gone Cleaner, Ggone, Orgl, 55Gal 2030
- Formula 409 Formula 409 Stone&Steel 30722
- Flitz Green Metal, Plastic/Fiberglass Polish Li FTZLQ04587
- Eco Me Granite and Marble Cleaner, Fragrance-Free 16 oz., PK6 ECOM-GMFF16-06
- Sheila Shine Cleaner, Size 1 qt. SS-QT
- Kiwi Color Shine Liquid, Polish Black, PK12 631523
- Easy-Off Metal Polish and Stone Care