Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Jumbo Lamp, Recycling Box, 4 ft.

  • Zoro #: G0542433
  • Mfr #: 440-108-VS
$143.55
  • Item: Jumbo Lamp,Recycling Box,4 ft.
  • For Use With: 56 T12, 121 T8, or 192 T5 4-Foot Straight Fluorescent Lamps
  • Depth: 48 in
See full product details
This item ships free.

Easy Pak #440-108-VS Specifications

  • Zoro #: G0542433
  • Mfr #: 440-108-VS
Item: Jumbo Lamp,Recycling Box,4 ft. For Use With: 56 T12, 121 T8, or 192 T5 4-Foot Straight Fluorescent Lamps
Depth: 48 in Length: 12 in
Includes: Container, Return Shipping, Recycling, and Certificate of Recycling Width: 12 in
UN Approval No.: 4G / Y 20 / S / 13, USA / +BR 8638 Liner Type: Vaporshield
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jumbo Lamp,Recycling Box,4 ft.

Restrictions and Compliance

This item has been restricted from sale in the following states: AK

Reviews of Easy Pak #440-108-VS