Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

U-Bend, HID Lamp, Recycling Box

  • Zoro #: G0542479
  • Mfr #: 330-125
$138.33
  • Item: U-Bend,HID Lamp,Recycling Box
  • Includes: Container, Return Shipping, Recycling, and Certificate of Recycling
  • Width: 22 in
See full product details
This item ships free.

Easy Pak #330-125 Specifications

  • Zoro #: G0542479
  • Mfr #: 330-125
Item: U-Bend,HID Lamp,Recycling Box Includes: Container, Return Shipping, Recycling, and Certificate of Recycling
Width: 22 in For Use With: 45 T12 U-Bend Lamps or 60 400W HIDs
UN Approval No.: 4G / Y 17.5 / S / 14, USA / +BR 9396 Depth: 24 in
Length: 22 in Liner Type: 4.0 MIL Liner
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

U-Bend,HID Lamp,Recycling Box

Restrictions and Compliance

This item has been restricted from sale in the following states: AK

Reviews of Easy Pak #330-125