This item is Discontinued.

Easy-To-Organize Continuous Length Paper Label Tape for QL-1050  4in x 100ft roll  White EA40531

Continuous Length Paper Label Tape for QL-1050 4in x 100ft roll White (Discontinued)

  • Mfr # EA40531
  • Zoro # G204045156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA40531
Zoro #
G204045156
UPC #
654204053791
Country of Origin
China

Description

  • Plenty of space for to and from addresses.
  • High resolution.
  • Easy peel.
  • Label Size - text: 4" x 100'.
  • Machine Compatibility: PC Printers.
  • Label Color: White.
  • Material: Pr.
  • Adhesive: PermSelf-adhesive.
  • Shape: Cut.
  • Label Special Features: Continuous-Length.
  • Rolls Per Unit: 1.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.