Zoro Select
Landscape Edging, 24 ft., Black, Aluminum
Mfr # 1806BK-24C
Zoro # G0189850
$80.33
28% off
$57.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Color Black
- Total Length 24 ft
- Depth 4 in
Explore More Products
- ZORO SELECT Composite Landscape Spike, 8 In., PK200 SCOMO8-200-024
- ZORO SELECT Sod Anchor Pin, Steel, 6 in. x 1 in., PK75 31NG31
- ZORO SELECT Paver/Landscape Edging, 80 In, Black, PK32 BAR6732
- ZORO SELECT 10" Steel Anchor Spike, Silver, PK45 1989S-45C
- ZORO SELECT Paver and Landscape Edging, 160 ft., Black 3100-20-8
- ZORO SELECT Composite Landscape Spike, 8 In., PK8 BARSPKE08-C-HDP
- ZORO SELECT Landscape Edging, 24 ft., Bronze, Aluminum 1806BZ-24C
- ZORO SELECT Paver Edging, 48 ft., Silver, Aluminum 1856-48C
- ZORO SELECT Landscape Edging, 24 ft., Silver, Aluminum 1806ML-24C
- DIMEX 50' No Dig Edging Kit 3000-50-4
- DIMEX Dimex 259576 10 in. Decorative Landscape Edging Kit; Black 259576
- Zoro Select Landscape Edging