Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Kraft Flatback Paper Tape, Brown, 180 ft.L
  • Zoro #: G0081201
  • Mfr #: 706060
$2.70
  • Adhesive: Acrylic
  • Tape Adhesive Strength: 26 oz./in.
  • Material: Kraft Paper
See full product details
Orders over $50 ship free.

Easymask #706060 Specifications

  • Zoro #: G0081201
  • Mfr #: 706060
Adhesive: Acrylic Tape Adhesive Strength: 26 oz./in.
Material: Kraft Paper Tensile Strength: 26 lb./in.
Tape Core Diameter: 1-3/4" Tape Backing Material: Kraft Paper
Tape Adhesive: Acrylic Max. Tape Performance Temp.: Not Rated
Tape Shape: Continuous Roll Min. Tape Performance Temp.: Not Rated
Tape Tensile Strength: 26 lb./in. Tape Length: 180 ft.
Item: Masking Tape Tape Thickness: 3.20 mil
Width: 2" Adhesion Strength: 26 oz./in.
Tape Width: 2" Color: Brown
Tape Color: Tan Clean Removal Time: 7 days
Rolls/Case: 12 Thickness: 3.20 mil
Length: 180 ft. Shape: Roll
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Masking Tape, Tape Backing Material Kraft Paper, Tape Adhesive Acrylic, Tape Thickness 3.20 mil, Tape Width 2 In., Tape Length 180 ft., Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time 7 days, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Tensile Strength 26 lb./in., Tape Adhesive Strength 26 oz./in., Tape Core Diameter 1-3/4 In.

Technical Guides

Reviews of Easymask #706060