Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Kraft Flatback Paper Tape, 3inWx180 ft.L

  • Zoro #: G0081195
  • Mfr #: 329400

$4.68

Details
  • Tensile Strength: 26 lb./in.
  • Length: 180 ft.
  • Thickness: 3.20 mil
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Easymask #329400 Specifications

  • Zoro #: G0081195
  • Mfr #: 329400
Tensile Strength: 26 lb./in. Length: 180 ft.
Thickness: 3.20 mil Material: Kraft Paper
Shape: Roll Rolls/Case: 12
Adhesive: Acrylic Adhesion Strength: 26 oz./in.
Width: 3" Item: Masking Tape
Color: Brown Country of Origin (subject to change): United States

Description

Masking Tape, Tape Backing Material Kraft Paper, Tape Adhesive Acrylic, Tape Thickness 3.20 mil, Tape Width 3 In., Tape Length 180 ft., Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time 7 days, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Tensile Strength 26 lb./in., Tape Adhesive Strength 26 oz./in., Tape Core Diameter 1 In.

Technical Guides

Reviews of Easymask #329400