This item is Discontinued.

Eat-In 2 oz Goo Gone Remover; Pack of 24 EA1485643

2 oz Goo Gone Remover; Pack of 24 (Discontinued)

  • Mfr # EA1485643
  • Zoro # G704108320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA1485643
Zoro #
G704108320
UPC #
750071532459
Country of Origin
China

Description

Removes Chewing Gum, Grease, Tar, Stickers, Labels, Tape Residue, Oil, Blood, Lipstick & Mascara, Shoe Polish, Crayon, Bumper Stickers From Carpets, Hair, Upholstery, Clothing Vinyl, Leather, Autos & Boats, Fiberglass, Glassware.

Features
  • 2 oz goo gone remover
  • Pack of 24
Specifications
  • Capacity: 2 oz
  • Country of Origin: United States of America
  • Weight: 3.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.