Eaton
Photoelectric Sensor, Cylindrical, Diffuse
Mfr # 13104A6513
Zoro # G1382954
$398.44
14% off
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 69K
- Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
- Max. Load Current 300 mA
- Operating Frequency 500 Hz
- Circuit Type - Cylindrical Photoelectric Sensor NPN
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Thru-Beam 1151E-6543
- EATON Photoelectric Sensor, Cylindrical, Diffuse 13104RQD07
- EATON Photoelectric Sensor, Cylindrical, Diffuse 13101AQD03
- EATON Photoelectric Sensor, Rectangl, Reflective 1451E-6534
- EATON Photoelectric Sensor, Cylinder, Reflective E65-SMPR3-GLD
- EATON Photoelectric Sensor, Cylinder, Reflective 14102A6513
- EATON Photoelectric Sensor, Cylindrical, Diffuse E65-SMPP050-GL
- EATON Photoelectric Sensor, Cylinder, Reflective 14101R6517
- EATON Photoelectric Sensor, Cylinder, Reflective E65-SMPR3-GL
- EATON Photoelectric Sensor, Cylinder, Reflective 14102RQD07
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric 7652AD04F22SX
- Eaton Photoelectric Sensors