Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20 A A Free Standing Standard Molded Case Circuit Breaker , 277V AC

  • Zoro #: G3731117
  • Mfr #: GHQ1020
$65.99
  • Amps: 20 A
  • Instantaneous Trip: Fixed
  • Mounting: Free Standing
See full product details
Orders over $75 ship free.

Eaton #GHQ1020 Specifications

  • Zoro #: G3731117
  • Mfr #: GHQ1020
Amps: 20 A Instantaneous Trip: Fixed
Mounting: Free Standing Circuit Breaker Type: Standard
Phase: 1 Terminal Connection: Screw Clamp
Depth: 2.9 in Min. Wire Size: 14 AWG
Item: Molded Case Circuit Breaker Low Amp Trip Setting: 15 A
Number of Poles: 1 Phase Connection: A
Frame Size: 30A/G Width: 1.0 in
Standards: CSA Certified, IEC Rated, UL Listed For Use With: Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
Series: GHQ Trip Type: Thermal Magnetic
Max. AIR Rating: 14kA at 277V AC Height: 2.9 in
Max. Wire Size: 1/0 AWG AC Voltage Rating: 277V AC
High Amp Trip Setting: 20 A DC Voltage Rating: Not Rated
Circuit Breaker Actuator: Toggle Min. Operating Temp.: -4 Degrees F
Max. Operating Temp.: 158 Degrees F Circuit Breaker Mounting Style: Free Standing
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Molded Case Circuit Breaker, 20 A Amps, AC Voltage Rating 277V AC, Max. AIR Rating 14kA at 277V AC, For Use With Allen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse, Series GHQ, High Amp Trip Setting 20 A, Low Amp Trip Setting 15 A, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Phase 1, Instantaneous Trip Fixed, Phase Connection A, Frame Size 30A/G

Restrictions and Compliance

Hazardous material

Reviews of Eaton #GHQ1020