Eaton
200 A, 600V AC, 3 Pole, Series C Series
- Zoro #: G004852343
- Mfr #: KDB3200
Hover or click to zoom Tap to zoom
Key Features
- Amps: 200 A
- AC Voltage Rating: 600V AC
- DC Voltage Rating: 250V DC
- Max. AIR Rating: 35 kA
- Terminal Connection: Line and load
- Series: Series C
- Number of Poles: 3
- Frame Size: K
$3,743.00
Subtotal: $3,743.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON Miniature Circuit Breaker, 25 A, 277V AC, 1 Pole, Bolt On Mounting Style, GHB Series GHB1025
- EATON IEC Miniature Circuit Breaker, 20 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D20/1-NA-SP
- EATON Molded Case Circuit Breaker, 225 A, 600V AC, 3 Pole, Free Standing Mounting Style, FD Series FD3225
- EATON Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, CH Series CHF220
- EATON Molded Case Circuit Breaker, 500 A, 600V AC, 3 Pole, Free Standing Mounting Style, LG Series LGE3500FAG
- EATON CH 25 Amp 2-Pole Circuit Breaker W/ Trip Flag CHF225
- EATON Mis/Mbp Breaker Rating: 600A M1FLNX0X14XXXXX
- EATON Ground Fault Circuit Interrupter, 20 A, 120V, 1 Pole GFTCB120CS
- EATON Eaton Wall Mount Mbp, 250A Breaker, Kk, Skru M1BFFX0X11XXXXX
- SQUARE D Miniature Circuit Breaker, 20, 277/480VAC, 2 Pole, Bolt-On Mounting Style, EGB Series EGB24020
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A 706-4W
- Eaton Circuit Breakers