Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30 A Bolt On Standard Miniature Circuit Breaker , 277/480V AC

  • Zoro #: G3783285
  • Mfr #: GHB3030
$312.16
  • Standards: CSA Certified, UL Listed
  • For Use With: Eaton Powerline Panelboards
  • Max. AIR Rating: 14kA at 277/480V AC
See full product details
This item ships free.

Eaton #GHB3030 Specifications

  • Zoro #: G3783285
  • Mfr #: GHB3030
Standards: CSA Certified, UL Listed For Use With: Eaton Powerline Panelboards
Max. AIR Rating: 14kA at 277/480V AC Depth: 2.63 in
Item: Miniature Circuit Breaker Number of Poles: 3
Circuit Breaker Type: Standard Frame Size: 100/GHB
Length: 4.0 in Min. Wire Size: 10 AWG
Terminal Connection: Screw Clamp Amps: 30
AC Voltage Rating: 277/480V AC DC Voltage Rating: 125/250V DC
Mounting: Bolt on Width: 3.0 in
Series: GHB Max. Wire Size: 1/0 AWG
Phase: 3 Min. Operating Temp.: -4 Degrees F
Compatible Panelboard/Load Center Series: 1A Circuit Breaker Mounting Style: Bolt On
Circuit Breaker Actuator: Toggle Max. Operating Temp.: 158 Degrees F
Shop By: Cyber Deals Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Miniature Circuit Breaker, Amps 30, AC Voltage Rating 277/480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 125/250V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series 1A, Phase 3, Series GHB, Max. AIR Rating 14kA at 277/480V AC, For Use With Eaton Powerline Panelboards, Terminal Connection Screw Clamp, Frame Size 100/GHB, Length 4.0 in, Width 3.0 in, Depth 2.63 in, Min. Operating Temp. -4 Degrees F

Reviews of Eaton #GHB3030